Salisbury 4215 Universal Switch Stick, Yellow | Graybar Store
Salisbury - Universal Switch Stick, Yellow - 4215
+ / - Hover over image to Zoom
Other Views

    Universal Switch Stick, Yellow

    Manufacturer: Salisbury
    Manufacturer #: 4215
    SKU: 99844640
    $407.38
    Checking Pricing
         
    Color / Finish:Yellow
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 4215
    • Color / Finish Yellow
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 ft. yellow, fiberglass Hot Switch Stick, 1-1/4 inch D.