Legrand Ortronics OR-URT10-24B Universal Style Tubular Runway | Graybar Store
Legrand Ortronics - Universal Style Tubular Runway - OR-URT10-24B
+ / - Hover over image to Zoom
Other Views

    Universal Style Tubular Runway

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-URT10-24B
    SKU: 25617989
    $123.44
    Checking Pricing
         
    Color:Black
    Size:24 in W x 9 ft 11 in L
    Length:9 ft. 11 in.
    Material:Steel
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-URT10-24B
    • Color Black
    • Size 24 in W x 9 ft 11 in L
    • Type Universal Style Tubular Runway
    • Finish Powder Coat
    • Length 9 ft. 11 in.
    • Width (Inches) 24 in.
    • Material Steel
    Product Overview:
    Ortronics® Universal Style Tubular Runway, Size: 24 in W x 9 ft 11 in L, Black, Steel