Ortronics (Legrand) OR-URT10-12B Universal Style Tubular Runway | Graybar Store
Ortronics (Legrand) - Universal Style Tubular Runway - OR-URT10-12B
+ / - Hover over image to Zoom
Other Views

    Universal Style Tubular Runway

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-URT10-12B
    SKU: 25457312
    $80.99
    Checking Pricing
         
    Color:Black
    Size:12 in W x 9 ft 11 in L
    Length:9 ft. 11 in.
    Material:Steel
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-URT10-12B
    • Color Black
    • Size 12 in W x 9 ft 11 in L
    • Type Universal Style Tubular Runway
    • Finish Powder Coat
    • Length 9 ft. 11 in.
    • Width (Inches) 12 in.
    • Material Steel
    Product Overview:
    Ortronics® Universal Style Tubular Runway, Size: 12 in W x 9 ft 11 in L, Black, Steel, Powder Coat