B-Line (Eaton) B844HDG Universal Shelf Bracket | Graybar Store
B-Line (Eaton) - Universal Shelf Bracket - B844HDG
+ / - Hover over image to Zoom
Other Views

    Universal Shelf Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B844HDG
    SKU: 25169612
    $33.50
    Checking Pricing
         
    No. of Holes:7
    Height (Inches):4
    Length From Bend (Inches):4
    Weight:132 per Carton lb
    Dimensions:4 W x 4 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):4
    Fitting Type:90° Angle
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B844HDG
    • Dimensions 4 W x 4 H in
    • Type Bracket
    • Brand or Series B-Line; Eaton
    • Fitting Type 90° Angle
    • Height (Inches) 4
    Product Overview:
    Eaton® B-Line Universal Shelf Bracket, Hot Dipped Galvanized, Weight: 132 per Carton lb, Dimensions: 4 W x 4 H in