Leviton 47612-UBK Structured Media® Shelf Bracket, Universal, White | Graybar Store
Leviton - Structured Media® Shelf Bracket, Universal, White - 47612-UBK
+ / - Hover over image to Zoom
Other Views

    Structured Media® Shelf Bracket, Universal, White

    Manufacturer: Leviton
    Manufacturer #: 47612-UBK
    SKU: 22123046
    $40.22
    Checking Pricing
         
    Color:White
    Size:8 L in
    Use With:Structured Media Center
    Cable Entry:Down
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47612-UBK
    • Color White
    • Size 8 L in
    • Type Shelf Bracket
    • Cable Entry Down
    • Material Metal
    • Use With Structured Media Center
    Product Overview:
    Structured Media® Universal Shelf Bracket, Metal, Size: 8 L in, White