Burndy KSU25 Universal Servit™ Split-Bolt | Graybar Store
Burndy - Universal Servit™ Split-Bolt - KSU25
+ / - Hover over image to Zoom
Other Views

    Universal Servit™ Split-Bolt

    Manufacturer: Burndy
    Manufacturer #: KSU25
    SKU: 88047731
    $11.45
    Checking Pricing
         
    Wire Size:10 to 1/0 AWG
    Material:Tin Plated Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KSU25
    • Wire Size 10 to 1/0 AWG
    • Material Tin Plated Copper Alloy
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Universal Servit™ split-bolt for 10 to 1/0 AWG copper and aluminum wire.