Tripp Lite RBC51 Universal Replacement Battery Cartridge | Graybar Store
Tripp Lite - Universal Replacement Battery Cartridge - RBC51
+ / - Hover over image to Zoom
Other Views

    Universal Replacement Battery Cartridge

    Manufacturer: Tripp Lite
    Manufacturer #: RBC51
    SKU: 22120760
    $56.63
    Checking Pricing
         
    Output Voltage:12 (Battery) V
    Additional Features:Leakproof Construction; OEM Certified Premium Batteries
    Color:Grey
    Battery Type:Lead-Acid
    Dimensions:3.6875 H x 2.5 W x 5.875 D in
    Width (Inches):2.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # RBC51
    • Color Grey
    • Dimensions 3.6875 H x 2.5 W x 5.875 D in
    • Additional Features Leakproof Construction; OEM Certified Premium Batteries
    • Battery Type Lead-Acid
    • Output Voltage 12 (Battery) V
    • Width (Inches) 2.5
    • Country of Origin CN - China
    Product Overview:
    UPS Replacement Battery Cartridge, Dimensions: 3.6875 H x 2.5 W x 5.875 D in, Gray, Output Voltage: 12 (Battery) V