Square D (Schneider Electric) 8501KPDR12P14V53 Universal Relays, Clear Cover/LED, Type KP, DPDT, 24 Vdc, 8 Pin | Graybar Store
Square D (Schneider Electric) - Universal Relays, Clear Cover/LED, Type KP, DPDT, 24 Vdc, 8 Pin - 8501KPDR12P14V53
+ / - Hover over image to Zoom
Other Views

    Universal Relays, Clear Cover/LED, Type KP, DPDT, 24 Vdc, 8 Pin

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501KPDR12P14V53
    SKU: 25668487
    $55.53
    Checking Pricing
         
    No. of Pins:8
    Amperage Rating:10
    Coil Voltage:24 Vdc
    Additional Options:Tubular Terminal
    Contact Operation:DPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501KPDR12P14V53
    • Additional Options Tubular Terminal
    • Amperage Rating 10
    • Coil Voltage 24 Vdc
    • Contact Operation DPDT
    • No. of Pins 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Universal 10A type KP relay, DPDT, 8-pin with clear cover/LED, 24 Vdc coil voltage and tubular terminal connection.