Leviton IPS15-1LZ Universal Relay Occupancy Sensor, White, Change Kit Lt Almond/Ivory | Graybar Store
Leviton - Universal Relay Occupancy Sensor, White, Change Kit Lt Almond/Ivory - IPS15-1LZ
+ / - Hover over image to Zoom
Other Views

    Universal Relay Occupancy Sensor, White, Change Kit Lt Almond/Ivory

    Manufacturer: Leviton
    Manufacturer #: IPS15-1LZ
    SKU: 25619433
    $38.56
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Switch Type:1-Pole and 3-Way
    Use With:1800W Incand, 600W LED/CFL, 1800VA Magnetic Ballast, 1/2 HP
    Additional Features:Relay Occupancy Sensor
    Coverage (Degrees / Square Feet):180/900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPS15-1LZ
    • Color White
    • Additional Features Relay Occupancy Sensor
    • Coverage (Degrees / Square Feet) 180/900
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole and 3-Way
    Product Overview:
    Incandescent Relay Occupancy Sensor, 1800-Watt, Single Pole or 3-Way