Leviton IPS02-1LW Universal Relay Occupancy Sensor, White | Graybar Store
Leviton - Universal Relay Occupancy Sensor, White - IPS02-1LW
+ / - Hover over image to Zoom
Other Views

    Universal Relay Occupancy Sensor, White

    Manufacturer: Leviton
    Manufacturer #: IPS02-1LW
    SKU: 25574831
    $29.41
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Switch Type:1-Pole
    Coverage (Degrees / Square Feet):180/900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPS02-1LW
    • Color White
    • Coverage (Degrees / Square Feet) 180/900
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole
    Product Overview:
    Occupancy/Motion detector, 180 Degree PIR Wall Box Sensor, Single Pole, 300W Incandescent, 150W LED and CFL, 2.5 Amp, 200W ELV, MLV and Fluorescent, Wallplate/Faceplate not included, White