Phoenix Contact 2320089 Universal Rail Adapter | Graybar Store
Phoenix Contact - Universal Rail Adapter - 2320089
+ / - Hover over image to Zoom
Other Views

    Universal Rail Adapter

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320089
    SKU: 25575090
    $28.05
    Checking Pricing
         
    Width (mm):30 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320089
    • Width (mm) 30 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Universal Rail Adapter, Width (mm): 30 mm