Chatsworth 46053-105 Network Rack, Universal, Grey, (2) Top Bars, 7.6 ft. H x 19 in. W | Graybar Store
Chatsworth - Network Rack, Universal, Grey, (2) Top Bars, 7.6 ft. H x 19 in. W - 46053-105
+ / - Hover over image to Zoom
Other Views

    Network Rack, Universal, Grey, (2) Top Bars, 7.6 ft. H x 19 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 46053-105
    SKU: 93146292
    $477.05
    Checking Pricing
         
    Rack Units:48
    Color:Grey
    Material:Aluminum
    Size:7.6 ft H x 19 in W x 3 in D
    Height (Feet):7.6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 46053-105
    • Color Grey
    • Size 7.6 ft H x 19 in W x 3 in D
    • Mounting Style Floor
    • Type Universal
    • Rack Units 48
    • Height (Feet) 7.6 ft.
    • Material Aluminum
    • Includes Hardware
    Product Overview:
    Universal Rack, Size: 7.6 ft H x 19 in W x 3 in D, Grey, Aluminum, Powder Coat, Rack Units: 48