Chatsworth 46353-105 Network Rack, Universal, Grey, (2) Top Angles, 7.6 ft. H x 19 in. W | Graybar Store
Chatsworth - Network Rack, Universal, Grey, (2) Top Angles, 7.6 ft. H x 19 in. W - 46353-105
+ / - Hover over image to Zoom
Other Views

    Network Rack, Universal, Grey, (2) Top Angles, 7.6 ft. H x 19 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 46353-105
    SKU: 88084092
    $417.06
    Checking Pricing
         
    Rack Units:48
    Height (Inches):90 in.
    Width (Inches):19 in.
    Color:Grey
    Depth (Inches):3 in.
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 46353-105
    • Color Grey
    • Mounting Style Floor Mount
    • Type Universal
    • Rack Units 48
    • Depth (Inches) 3 in.
    • Height (Inches) 90 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • Includes Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® Universal Rack, Width (Inches): 19 in, Height (Inches): 90 in, Grey, Rack Units: 48, #12-24