Chatsworth 46053-503 Network Rack, Universal, Clear, (2) Top Bars, 7 ft. H x 19 in. W | Graybar Store
Chatsworth - Network Rack, Universal, Clear, (2) Top Bars, 7 ft. H x 19 in. W - 46053-503
+ / - Hover over image to Zoom
Other Views

    Network Rack, Universal, Clear, (2) Top Bars, 7 ft. H x 19 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 46053-503
    SKU: 88084016
    $433.12
    Checking Pricing
         
    Rack Units:45
    Width (Inches):19 in.
    Color:Clear
    Depth (Inches):3 in.
    Mounting Hole Type:#12-24
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 46053-503
    • Color Clear
    • Mounting Style Floor
    • Type Universal
    • Rack Units 45
    • Depth (Inches) 3 in.
    • Height (Feet) 7 ft.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • Includes Hardware
    • Country of Origin US - USA
    Product Overview:
    CPI® Universal Rack, Width (Inches): 19 in, Transparent, Rack Units: 45, #12-24