Thomas and Betts Homac RAU 8500 C W/COVER Universal Quick Disconnect Transformer Connector | Graybar Store
Thomas and Betts Homac - Universal Quick Disconnect Transformer Connector - RAU 8500 C W/COVER
+ / - Hover over image to Zoom
Other Views

    Universal Quick Disconnect Transformer Connector

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: RAU 8500 C W/COVER
    SKU: 25069454
    $111.79
    Checking Pricing
         
    Wire Size:6 to 500 AWG
    No. of Ports:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # RAU 8500 C W/COVER
    • No. of Ports 8
    • Materials Aluminum
    • Wire Size 6 to 500 AWG
    • Country of Origin US - USA
    Product Overview:
    RAU Series Universal Quick Disconnect Transformer Connector, Aluminum, Wire Size: 6 to 500 AWG, No. of Ports: 8