Quiktron (Legrand) 2306-03130-006 Universal Power Cord Female to Male | Graybar Store
Quiktron (Legrand) - Universal Power Cord Female to Male - 2306-03130-006
+ / - Hover over image to Zoom
Other Views

    Universal Power Cord Female to Male

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2306-03130-006
    SKU: 25367751
    $4.80
    Checking Pricing
         
    Cable Length (Feet):6.0
    Cable Type:Power Cord
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2306-03130-006
    • Cable Type Power Cord
    • Cable Length (Feet) 6.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® 2306 Universal Power Cord, Cable Type: Power Cord, Cable Length (Feet): 6, Connector Type: Female to Male