Arlington 620 Universal Pipe Support, 5.35 in. | Graybar Store
Arlington - Universal Pipe Support, 5.35 in. - 620
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Support, 5.35 in.

    Manufacturer: Arlington
    Manufacturer #: 620
    SKU: 91029116
    $17.38
    Checking Pricing
         
    Height (Inches):5.35 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 620
    • Height (Inches) 5.35 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Universal Pipe Support, Height (Inches): 5.35 in