Unistrut P1212 HG Hot-Dipped Galvanized Conduit Clamp | Graybar Store
Unistrut - Hot-Dipped Galvanized Conduit Clamp - P1212 HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Conduit Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1212 HG
    SKU: 25806711
    $1.87
    Checking Pricing
         
    Additional Features:Slotted Hex Head Screw Nut
    Color / Finish:Hot Dipped Galvanized
    Jaw Capacity (Inches):8-5/8
    Trade Size (Inches):3/4 in.
    Load Rating:1000 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1212 HG
    • Additional Features Slotted Hex Head Screw Nut
    • Color / Finish Hot Dipped Galvanized
    • Conduit Type Copper; Steel
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 8-5/8
    • Load Rating 1000 lb
    • Materials Steel
    • Trade Size (Inches) 3/4 in.
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Universal Pipe Clamp, Hot Dipped Galvanized, Conduit Clamp, Load Rating: 1000 lb, Copper; Steel, Jaw Capacity (Inches): 8-5/8 in