B-Line (Eaton) 4D441-22AZN 4Dimension™ Beam Clamp | Graybar Store
B-Line (Eaton) - 4Dimension™ Beam Clamp - 4D441-22AZN
+ / - Hover over image to Zoom
Other Views

    4Dimension™ Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D441-22AZN
    SKU: 25677966
    $7.58
    Checking Pricing
         
    Dimensions:6-1/32 L in
    Brand or Series:4Dimension
    Length:6-1/32 in.
    Fitting Type:Beam Clamp
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D441-22AZN
    • Dimensions 6-1/32 L in
    • Brand or Series 4Dimension
    • Fitting Type Beam Clamp
    Product Overview:
    4Dimension™ 4D441 Universal Pipe Clamp, Zinc-Plated, Beam Clamp