Crouse Hinds (Eaton) TP7166 Universal PAR 150W Max. Weatherproof Lampholder With External Gasket, Gray Die Cast Aluminum | Graybar Store
Crouse Hinds (Eaton) - Universal PAR 150W Max. Weatherproof Lampholder With External Gasket, Gray Die Cast Aluminum - TP7166
+ / - Hover over image to Zoom
Other Views

    Universal PAR 150W Max. Weatherproof Lampholder With External Gasket, Gray Die Cast Aluminum

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7166
    SKU: 97230855
    $9.41
    Checking Pricing
         
    Rating:Up to 150W
    Body Type/Material:Grey Die Cast Aluminum With External Gasket
    Lampholder Type:Weatherproof, Universal PAR
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7166
    • Body Type/Material Grey Die Cast Aluminum With External Gasket
    • Lamp Base Medium
    • Lampholder Type Weatherproof, Universal PAR
    Product Overview:
    Gray die cast aluminum universal PAR lampholder with external gasket for lamps up to 150W.
    • For Interior or Exterior Lighting
    • Used for Safety and Security to Light Walkways, Driveways and Doorways