Square D (Schneider Electric) HMIDT542 Universal Panel | Graybar Store
Square D (Schneider Electric) - Universal Panel - HMIDT542
+ / - Hover over image to Zoom
Other Views

    Universal Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIDT542
    SKU: 25675805
    $3,393.17
    Checking Pricing
         
    Voltage Rating:12 to 24 V DC
    Size:272.5 W x 67 D x 214.5 H mm
    Depth:67 mm
    Packaging:1 Each
    Width (mm):272.5 mm
    Additional Features:USB 2.0 Type A; USB 2.0 Type Mini B
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIDT542
    • Size 272.5 W x 67 D x 214.5 H mm
    • Additional Features USB 2.0 Type A; USB 2.0 Type Mini B
    • Depth 67 mm
    • Height 296 mm
    • Width (mm) 272.5 mm
    • Packaging 1 Each
    • Voltage Rating 12 to 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Magelis™ HMI Universal Panel, Packaging: 1 Each, Height: 214.5 mm, Size: 214.5 H x 272.5 W x 67 D mm, Voltage Rating: 12 to 24 V DC