Square D (Schneider Electric) HMIDT651 Universal Panel | Graybar Store
Square D (Schneider Electric) - Universal Panel - HMIDT651
+ / - Hover over image to Zoom
Other Views

    Universal Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIDT651
    SKU: 25675804
    $3,393.17
    Checking Pricing
         
    Voltage Rating:12 to 24 V DC
    Size:12.1 (Display) in
    Depth:67 mm
    Packaging:1 Each
    Width (mm):308.5 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIDT651
    • Size 12.1 (Display) in
    • Amperage Rating 30 A
    • Depth 67 mm
    • Height 296 mm
    • Width (mm) 308.5 mm
    • Packaging 1 Each
    • Voltage Rating 12 to 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Magelis™ HMI Universal Panel, Packaging: 1 Each, Height: 230.5 mm, Size: 12.1 Display in, Voltage Rating: 12 to 24 V DC