Leviton IPS06-1LW Universal Occupancy Sensor, White | Graybar Store
Leviton - Universal Occupancy Sensor, White - IPS06-1LW
+ / - Hover over image to Zoom
Other Views

    Universal Occupancy Sensor, White

    Manufacturer: Leviton
    Manufacturer #: IPS06-1LW
    SKU: 25621410
    $29.37
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Switch Type:1-Pole and 3-Way
    Use With:600W Incand, 150W LED
    Additional Features:Occupancy Sensor
    Coverage (Degrees / Square Feet):180/900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPS06-1LW
    • Color White
    • Additional Features Occupancy Sensor
    • Coverage (Degrees / Square Feet) 180/900
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole and 3-Way
    Product Overview:
    600-Watt Incandescent 150-Watt LED/CFL Occupancy Sensor (Auto ON/Auto OFF) Single Pole or 3-Way