Brady - Universal Multipole Breaker Lockout Device in Display Packaging - 103582
+ / - Hover over image to Zoom
Other Views

Universal Multipole Breaker Lockout Device in Display Packaging

Manufacturer: Brady
Manufacturer #: 103582
SKU: 25106542
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:1.05 in H x 1.25 in W x 2.25 in D
Use With:Multi-Pole Tie Bar
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 103582
  • Color Red
  • Dimensions 1.05 in H x 1.25 in W x 2.25 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
  • Use With Multi-Pole Tie Bar
Product Overview:
Handle Lock, Padlockable, Locks handles of 2 and 3-Pole Breakers. Made of Durable impact-modified nylon.