Brady 66320 Universal Multi-Pole Breaker Lockouts | Graybar Store
Brady - Universal Multi-Pole Breaker Lockouts - 66320
+ / - Hover over image to Zoom
Other Views

    Universal Multi-Pole Breaker Lockouts

    Manufacturer: Brady
    Manufacturer #: 66320
    SKU: 94073693
    $56.95
    Checking Pricing
         
    Packaging:1 Pack of 6 Devices
    Color:Red
    Dimensions:1.05 in H x 1.25 in W x 2.25 in D
    Use With:Multi-Pole Tie Bar
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 66320
    • Color Red
    • Dimensions 1.05 in H x 1.25 in W x 2.25 in D
    • Application Circuit Breaker Switch Lockout
    • Safety Factor OSHA 1910.147
    • Packaging 1 Pack of 6 Devices
    • Use With Multi-Pole Tie Bar
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Red 1in. X 3/4in. glass filled nylon clamp-on universal multi-pole breaker lockout.