Siemon UP-2468 Universal Modular Plug | Graybar Store
Siemon - Universal Modular Plug - UP-2468
+ / - Hover over image to Zoom
Other Views

    Universal Modular Plug

    Manufacturer: Siemon
    Manufacturer #: UP-2468
    SKU: 88316128
    $0.59
    Checking Pricing
         
    Conductor Type:Solid or Stranded
    Wire Size:26 to 22 AWG
    Plug Configuration:6 or 8-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # UP-2468
    • Connector Type RJ45
    • Conductor Type Solid or Stranded
    • Plug Configuration 6 or 8-Position
    • Wire Size 26 to 22 AWG
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Universal Modular Plug, Plug Configuration: 6 or 8-Position, Conductor Type: Solid; Stranded, Wire Size: 26 to 22 AWG