Siemon MX-UMA-04 MAX® Universal Modular Furniture Adapter | Graybar Store
Siemon - MAX® Universal Modular Furniture Adapter - MX-UMA-04
+ / - Hover over image to Zoom
Other Views

    MAX® Universal Modular Furniture Adapter

    Manufacturer: Siemon
    Manufacturer #: MX-UMA-04
    SKU: 25506207
    $6.22
    Checking Pricing
         
    Part Number:MX-UMA-04
    Color:Grey
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-UMA-04
    • Color Grey
    • Part Number MX-UMA-04
    • Type Adapter
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Universal Modular Furniture Adapter, Grey, No. of Ports: 4