Juno Lighting TC44R Universal Low Voltage 4 in. Downlight Housing, Remodel, 50W MR16 Lamp | Graybar Store
Juno Lighting - Universal Low Voltage 4 in. Downlight Housing, Remodel, 50W MR16 Lamp - TC44R
+ / - Hover over image to Zoom
Other Views

    Universal Low Voltage 4 in. Downlight Housing, Remodel, 50W MR16 Lamp

    Manufacturer: Juno Lighting
    Manufacturer #: TC44R
    SKU: 88297418
    $84.65
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Housing Installation:New Construction; Remodel
    Lamp Base:MR16
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TC44R
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Fixture Type 4 in Housing
    • Housing Compatibility TC
    • Housing Installation New Construction; Remodel
    • Lamp Base MR16
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Recessed Remodel Housing, Air Rating: Non-Airtight, Voltage Rating: 120 V, TC, Fixture Type: 4 in Housing