Alpha Technologies 877-790-19 AC Line Cord w/o Plug | Graybar Store
Alpha Technologies - AC Line Cord w/o Plug - 877-790-19
+ / - Hover over image to Zoom
Other Views

    AC Line Cord w/o Plug

    Manufacturer: Alpha Technologies
    Manufacturer #: 877-790-19
    SKU: 25689021
    $53.47
    Checking Pricing
         
    Size:3.5 m
    Amps:225 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alpha Technologies
    • Manufacturer # 877-790-19
    • Size 3.5 m
    • Amps 225 A
    Product Overview:
    Universal Line Cord, Amp: 225 A, Size: 3.5 m