Chatsworth Products Inc. - Double-Sided Cable Manager, Horizontal, Universal, Black, 3 RU x 19 in. - 30531-719
+ / - Hover over image to Zoom
Other Views

Double-Sided Cable Manager, Horizontal, Universal, Black, 3 RU x 19 in.

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30531-719
SKU: 22077353
$112.81
Checking Pricing
     
Color:Black
Rack Units:3
Width (Inches):19 in.
Depth (Inches):11.73
Height (Inches):5.25 in.
Material:Aluminum
No. of Sides:Double-Sided
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30531-719
  • Color Black
  • Application Multimedia Applications; Patch Cords
  • Mounting Style Horizontal
  • Type Horizontal Cable Manager
  • Rack Units 3
  • Depth (Inches) 11.73
  • Height (Inches) 5.25 in.
  • Width (Inches) 19 in.
  • Material Aluminum
  • No. of Sides Double-Sided
Product Overview:
Universal Horizontal Cable Manager, Black, Aluminum, Horizontal, Multimedia Applications; Patch Cords, Rack Units: 3