Chatsworth Products Inc. - Universal Horizontal Cable Manager - 30339-719
+ / - Hover over image to Zoom
Other Views

Universal Horizontal Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30339-719
SKU: 22051252
Checking Pricing
     
Color:Black
Rack Units:1
Depth (Inches):6.26 in
Width (Inches):19 in
Height (Inches):1.72 in
No. of Sides:Single-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30339-719
  • Color Black
  • Application Multimedia Applications; Patch Cords
  • Mounting Style Horizontal
  • Type Universal Cable Manager
  • Rack Units 1
  • Depth (Inches) 6.26 in
  • Height (Inches) 1.72 in
  • Width (Inches) 19 in
  • Material Aluminum
  • No. of Sides Single-Sided
Product Overview:
Horizontal Cable Manager, Type Universal Horizontal Cable Manager, Single-Sided, Rack Units 1, Color Black, Width 19 Inch, Height 1.75 Inch, Depth 6.26 Inch, Application Proper Bending Radii, Cover Type Snap-On