Panduit UGB-B-SO Universal Ground Bar StandOff | Graybar Store
Panduit - Universal Ground Bar StandOff - UGB-B-SO
+ / - Hover over image to Zoom
Other Views

    Universal Ground Bar StandOff

    Manufacturer: Panduit
    Manufacturer #: UGB-B-SO
    SKU: 25419604
    $42.95
    Checking Pricing
         
    Dimensions (Inches):0.63W x 2.34 L x 0.75 H
    Packaging:1 Each
    Length:2.34 in.
    Product Includes:(2) Stand-Offs and Hardware
    Width (Inches):0.63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UGB-B-SO
    • Dimensions (Inches) 0.63W x 2.34 L x 0.75 H
    • Length 2.34 in.
    • Materials Copper
    • Product Includes (2) Stand-Offs and Hardware
    Product Overview:
    Universal Ground Bar Bonding Stand-Off, Packaging: 1 Each, Length: 2.34 in, Copper, Width Inches: 0.63 in