Panduit UGB-IN-SO Universal Ground Bar Isolation Standoff | Graybar Store
Panduit - Universal Ground Bar Isolation Standoff - UGB-IN-SO
+ / - Hover over image to Zoom
Other Views

    Universal Ground Bar Isolation Standoff

    Manufacturer: Panduit
    Manufacturer #: UGB-IN-SO
    SKU: 25419603
    $34.98
    Checking Pricing
         
    Dimensions (Inches):0.59W x 1.57L x 25H
    Packaging:1 Each
    Length:1.57 in
    Product Includes:(2) Stand-Offs and Hardware
    Width (Inches):0.591
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UGB-IN-SO
    • Dimensions (Inches) 0.59W x 1.57L x 25H
    • Length 1.57 in
    • Materials Plastic
    • Product Includes (2) Stand-Offs and Hardware
    Product Overview:
    Universal Ground Bar Isolation Stand-Off, Packaging: 1 Each, Length: 1.57 in, Plastic, Width Inches: 0.59 in