Square D (Schneider Electric) 9001KR1UH6 Universal Full Guard Non-Illuminated Momentary PushButton Operator with 1NC Contact | Graybar Store
Square D (Schneider Electric) - Universal Full Guard Non-Illuminated Momentary PushButton Operator with 1NC Contact - 9001KR1UH6
+ / - Hover over image to Zoom
Other Views

    Universal Full Guard Non-Illuminated Momentary PushButton Operator with 1NC Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR1UH6
    SKU: 99701801
    $67.97
    Checking Pricing
         
    Color:Universal
    Additional Features:Full Guard Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR1UH6
    • Color Universal
    • Additional Features Full Guard Round
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated 1NC momentary universal pushbutton operator with full guard.
    • Universal includes: 1 each of black, red, green, yellow, orange, blue and white
      • Chromium plated metal bezel
      • NEMA 1/2/3/3R/4/12 and 13