Cooper Lighting (Eaton) AUXSSD6 AUX Series Universal Exit, Self Powered, LED, Brushed Aluminum, Self-Powered, 6 in. Letters | Graybar Store
Cooper Lighting (Eaton) - AUX Series Universal Exit, Self Powered, LED, Brushed Aluminum, Self-Powered, 6 in. Letters - AUXSSD6
+ / - Hover over image to Zoom
Other Views

    AUX Series Universal Exit, Self Powered, LED, Brushed Aluminum, Self-Powered, 6 in. Letters

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AUXSSD6
    SKU: 25759441
    $161.51
    Checking Pricing
         
    Additional Features:Self-Powered LED
    Color:Brushed Aluminum Housing with Red Letters
    Battery Type:Nickel Cadmium
    Fixture Wattage:0.9 @ 120 V W; 1.1 @ 277 V W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AUXSSD6
    • Color Brushed Aluminum Housing with Red Letters
    • Additional Features Self-Powered LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 0.9 @ 120 V W; 1.1 @ 277 V W
    • Lamp Type LED
    • Number of Faces 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    AUX Series Universal Exits Self Powered Emergency Led Lamp, Brushed Aluminum Housing with Red Letters, Lamp Type: LED, Number of Faces: 2, Battery Type: Nickel Cadmium, Fixture Wattage: 0.9 @ 120 V W; 1.1 @ 277 V W