Phoenix Contact 1201413 Universal End Bracket | Graybar Store
Phoenix Contact - Universal End Bracket - 1201413
+ / - Hover over image to Zoom
Other Views

    Universal End Bracket

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201413
    SKU: 99570358
    $1.66
    Checking Pricing
         
    Additional Features:Large-Surface Labeling; Tall And Low Profile Designs
    Size:10 W x 55.5 L x 50 H mm
    Packaging:50 per Pack
    Length:55.5 mm
    Use With:NS 32 DIN Rails; NS 35 DIN Rails
    Width (mm):10 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201413
    • Size 10 W x 55.5 L x 50 H mm
    • Additional Features Large-Surface Labeling; Tall And Low Profile Designs
    • Height 50 mm
    • Length 55.5 mm
    • Width (mm) 10 mm
    • Packaging 50 per Pack
    • Use With NS 32 DIN Rails; NS 35 DIN Rails
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Universal End Bracket, Packaging: 50 per Pack, Height: 50 mm, Size: 55.5 L x 10 W x 50 H mm