Leviton IPSD6-1LZ Universal Dimming Occupancy Sensor, White, Change Kit Lt Almond/Ivory | Graybar Store
Leviton - Universal Dimming Occupancy Sensor, White, Change Kit Lt Almond/Ivory - IPSD6-1LZ
+ / - Hover over image to Zoom
Other Views

    Universal Dimming Occupancy Sensor, White, Change Kit Lt Almond/Ivory

    Manufacturer: Leviton
    Manufacturer #: IPSD6-1LZ
    SKU: 25457819
    $41.74
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Switch Type:1-Pole and 3-Way
    Use With:600W Incand, 150W LED
    Additional Features:Dimming Occupancy Sensors
    Coverage (Degrees / Square Feet):180/900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPSD6-1LZ
    • Color White
    • Additional Features Dimming Occupancy Sensors
    • Coverage (Degrees / Square Feet) 180/900
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole and 3-Way
    Product Overview:
    Incandescent Dimming Occupancy Sensor, 600-Watt, Single Pole or 3-Way