Dolphin Components DC-2710 Universal Crimp-On Set 75 ohm | Graybar Store
Dolphin Components - Universal Crimp-On Set 75 ohm - DC-2710
+ / - Hover over image to Zoom
Other Views

    Universal Crimp-On Set 75 ohm

    Manufacturer: Dolphin Components
    Manufacturer #: DC-2710
    SKU: 25229122
    $11.00
    Checking Pricing
         
    Cable Type:RG-59; RG-58; RG-6
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-2710
    • Cable Type RG-59; RG-58; RG-6
    • Gender Male
    • Termination Style Crimp-On
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Universal Crimp-On Set, Adapter Type: BNC, Cable Type: RG-59; RG-58; RG-6, Ohm Rating: 75, Crimp-On, Male