Hubbell Wiring Device - Kellems S1TFCBL Universal Cover | Graybar Store
Hubbell Wiring Device - Kellems - Universal Cover - S1TFCBL
+ / - Hover over image to Zoom
Other Views

    Universal Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1TFCBL
    SKU: 25066723
    $167.61
    Checking Pricing
         
    Color:Black
    Shape:Round
    Use With:Fire-Rated Poke-Thru Devices
    Size:5.62(Dia) in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1TFCBL
    • Color Black
    • Size 5.62(Dia) in
    • Materials Cast Aluminum
    • Series SystemOne
    • Shape Round
    • Material Aluminum
    • For Use With Tile Floor
    • Use With Fire-Rated Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1TF Universal Cover, Round, Size: 5.62(Dia) in, Black, Aluminum