Pentair Hoffman CB7X16 Connecting Bar, Universal, 1/0 AWG | Graybar Store
Pentair Hoffman - Connecting Bar, Universal, 1/0 AWG - CB7X16
+ / - Hover over image to Zoom
Other Views

    Connecting Bar, Universal, 1/0 AWG

    Manufacturer: Pentair Hoffman
    Manufacturer #: CB7X16
    SKU: 25816738
    $6.92
    Checking Pricing
         
    Height (Inches):1.22 in.
    Size:8 to 1/0 (Tunnel connection wire size) AWG
    Packaging:10
    Use With:Copper Busbar
    Width (Inches):2.68 in.
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CB7X16
    • Size 8 to 1/0 (Tunnel connection wire size) AWG
    • Type Connecting Bar
    • Height (Inches) 1.22 in.
    • Width (Inches) 2.68 in.
    • Material Brass
    • Packaging 10
    • Use With Copper Busbar
    Product Overview:
    Hoffman® Universal Connecting Bar, Brass, Size: 8 to 1/0 (Tunnel connection wire size) AWG