Pelco (Schneider Electric) CM1750 Pelco Universal Camera Mount, 5 in. | Graybar Store
Pelco (Schneider Electric) - Pelco Universal Camera Mount, 5 in. - CM1750
+ / - Hover over image to Zoom
Other Views

    Pelco Universal Camera Mount, 5 in.

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: CM1750
    SKU: 22075990
    $49.23
    Checking Pricing
         
    Thread Size:1/4 in.-20 in.
    Dimensions:3 in. Dia x 5.5 in. Height
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # CM1750
    • Dimensions 3 in. Dia x 5.5 in. Height
    • Thread Size 1/4 in.-20 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    This mount features a contemporary design and an easily adjustable swivel head for accurate camera positioning. It can be used to mount a camera on a wall, ceiling, or pedestal, and has a 1/4 in.-20 thread and screw.
    • 3 Autofocus, High Resolution Integrated Camera/Optics Packages
    • Autotracking
    • Horizontal Zone and Window Blanking
    • On-Screen Compass and Tilt Display
    • Up to 2 Simultaneous Video Streams
    • Web Viewing, up to 16 Cameras Simultaneously
    • Open IP Standards
    • ONVIP v1.02 Conformant
    • Bidirectional Full-duplex Audio
    • Includes Sun Shield, Fan, and Heater