Greenlee PA1822 Universal Slitter, 0.18 to 1 in. Round Cable | Graybar Store
Greenlee - Universal Slitter, 0.18 to 1 in. Round Cable - PA1822
+ / - Hover over image to Zoom
Other Views

    Universal Slitter, 0.18 to 1 in. Round Cable

    Manufacturer: Greenlee
    Manufacturer #: PA1822
    SKU: 25055068
    $42.56
    Checking Pricing
         
    Capacity:0.180 to 1.000 Dia Cables in
    Overall Length (Inches):5.7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1822
    • Capacity 0.180 to 1.000 Dia Cables in
    • Materials Stainless Steel (Blade)
    Product Overview:
    Universal Cable Stripper, Overall Length (Inches): 5.7 in, Capacity: 0.180 to 1.000 Dia Cables in, Material Type: Stainless Steel (Blade)