Chatsworth 10250-709 Universal Cable Runway Ladder 10ft section, 9 in. Wide, Black | Graybar Store
Chatsworth - Universal Cable Runway Ladder 10ft section, 9 in. Wide, Black - 10250-709
+ / - Hover over image to Zoom
Other Views

    Universal Cable Runway Ladder 10ft section, 9 in. Wide, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10250-709
    SKU: 95018197
    $104.09
    Checking Pricing
         
    Width (Inches):9
    Height (Inches):1.5
    Color:Black
    Length:9.96 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10250-709
    • Color Black
    • Height (Inches) 1.5
    • Length 9.96 ft.
    • Materials Steel
    • Width (Inches) 9
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9 in. ladder rack cable raceway, black