Chatsworth 10250-706 Universal Cable Runway Ladder 10ft section, 6 in. Wide, Black | Graybar Store
Chatsworth - Universal Cable Runway Ladder 10ft section, 6 in. Wide, Black - 10250-706
+ / - Hover over image to Zoom
Other Views

    Universal Cable Runway Ladder 10ft section, 6 in. Wide, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10250-706
    SKU: 96047766
    $97.28
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):1.5
    Color:Black
    Length:9.96 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10250-706
    • Color Black
    • Height (Inches) 1.5
    • Length 9.96 ft.
    • Materials Steel
    • Width (Inches) 6
    • Country of Origin US - USA
    Product Overview:
    6 in. ladder rack cable raceway, black