Chatsworth 10250-124 Universal Cable Runway Ladder 10ft section, 24 in.Wide Grey | Graybar Store
Chatsworth - Universal Cable Runway Ladder 10ft section, 24 in.Wide Grey - 10250-124
+ / - Hover over image to Zoom
Other Views

    Universal Cable Runway Ladder 10ft section, 24 in.Wide Grey

    Manufacturer: Chatsworth
    Manufacturer #: 10250-124
    SKU: 97201502
    $146.07
    Checking Pricing
         
    Width (Inches):24
    Height (Inches):1.5
    Color:Grey
    Length:9.96 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10250-124
    • Color Grey
    • Height (Inches) 1.5
    • Length 9.96 ft.
    • Materials Steel
    • Width (Inches) 24
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    24 in. ladder rack cable raceway, grey