Chatsworth 10250-118 Universal Cable Runway, 18 in.Wide, Grey | Graybar Store
Chatsworth - Universal Cable Runway, 18 in.Wide, Grey - 10250-118
+ / - Hover over image to Zoom
Other Views

    Universal Cable Runway, 18 in.Wide, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 10250-118
    SKU: 97201501
    $123.38
    Checking Pricing
         
    Width (Inches):18
    Height (Inches):1.5
    Color:Grey
    Length:9.96 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10250-118
    • Color Grey
    • Height (Inches) 1.5
    • Length 9.96 ft.
    • Materials Steel
    • Width (Inches) 18
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    18 in. W x 1.5 in.H x 9.96 ft. L cable runway, grey