Chatsworth 10250-E12 Universal Cable Runway, 12 in.Wide, White | Graybar Store
Chatsworth - Universal Cable Runway, 12 in.Wide, White - 10250-E12
+ / - Hover over image to Zoom
Other Views

    Universal Cable Runway, 12 in.Wide, White

    Manufacturer: Chatsworth
    Manufacturer #: 10250-E12
    SKU: 25676920
    $118.65
    Checking Pricing
         
    Size:12 in. w x 1.5 in. H x 9.96 in. L
    Color:White
    Height (Inches):1.5
    Width (Inches):12
    Length:9.96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10250-E12
    • Color White
    • Size 12 in. w x 1.5 in. H x 9.96 in. L
    • Height (Inches) 1.5
    • Length 9.96 in.
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    white, universal cable runway 12 in. w x 1.5 in. H x 9.96 in. L