Cablofil (Legrand) Universal Bracket Carbon Steel | Graybar Store
Cablofil (Legrand) - Universal Bracket Carbon Steel
+ / - Hover over image to Zoom
Other Views

    Universal Bracket Carbon Steel

    Manufacturer: Cablofil (Legrand)
         

    Bracket for cable tray installation onto walls or channel framing.

    • Manufacturer Cablofil (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Dimensions
    Length
    Use With
    Width (Inches)
    Material Finish
    Price
    FASU150BL
    25260011
    5
    6 W x 8 L x 5 H in
    8 in.
    Channel Fitting Installation; Wall Installation
    6
    Black Powder Coated
    $
    10
    .53
    /
    EA
    25260011
    Height (Inches)
    5
    Dimensions
    6 W x 8 L x 5 H in
    Length
    8 in.
    Use With
    Channel Fitting Installation; Wall Installation
    Width (Inches)
    6
    Material Finish
    Black Powder Coated
    $
    10
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FASU450BL
    25652495
    5.5
    18 W x 20 L x 5.5 H in
    20 in.
    Heavier Loads; Wider Tray
    18
    Black Powder Coated
    $
    43
    .62
    /
    EA
    25652495
    Height (Inches)
    5.5
    Dimensions
    18 W x 20 L x 5.5 H in
    Length
    20 in.
    Use With
    Heavier Loads; Wider Tray
    Width (Inches)
    18
    Material Finish
    Black Powder Coated
    $
    43
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25260011 SKU, 25260011 ANALYTICS...
    Length
    8 in.
    Use With
    Channel Fitting Installation; Wall Installation
    Width (Inches)
    6
    Material Finish
    Black Powder Coated
    Price
    $
    10
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25652495 SKU, 25652495 ANALYTICS...
    Length
    20 in.
    Use With
    Heavier Loads; Wider Tray
    Width (Inches)
    18
    Material Finish
    Black Powder Coated
    Price
    $
    43
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available