Cablofil (Legrand) FASU450BL Universal Bracket Carbon Steel | Graybar Store
Cablofil (Legrand) - Universal Bracket Carbon Steel - FASU450BL
+ / - Hover over image to Zoom
Other Views

    Universal Bracket Carbon Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASU450BL
    SKU: 25652495
    $43.62
    Checking Pricing
         
    Height (Inches):5.5
    Dimensions:18 W x 20 L x 5.5 H in
    Length:20 in.
    Use With:Heavier Loads; Wider Tray
    Width (Inches):18
    Material Finish:Black Powder Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASU450BL
    • Dimensions 18 W x 20 L x 5.5 H in
    • Height (Inches) 5.5
    • Length 20 in.
    • Material Finish Black Powder Coated
    • Width (Inches) 18
    • Use With Heavier Loads; Wider Tray
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Universal Bracket, Carbon Steel, Black Powder Coated, Dimensions: 18 W x 20 L x 5.5 H in