Cablofil (Legrand) FASU150BL Universal Bracket Carbon Steel | Graybar Store
Cablofil (Legrand) - Universal Bracket Carbon Steel - FASU150BL
+ / - Hover over image to Zoom
Other Views

    Universal Bracket Carbon Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASU150BL
    SKU: 25260011
    $10.53
    Checking Pricing
         
    Height (Inches):5
    Dimensions:6 W x 8 L x 5 H in
    Length:8 in.
    Use With:Channel Fitting Installation; Wall Installation
    Width (Inches):6
    Material Finish:Black Powder Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASU150BL
    • Dimensions 6 W x 8 L x 5 H in
    • Height (Inches) 5
    • Length 8 in.
    • Material Finish Black Powder Coated
    • Width (Inches) 6
    • Use With Channel Fitting Installation; Wall Installation
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Universal Bracket, Carbon Steel, Black Powder Coated, Dimensions: 6 W x 8 L x 5 H in